SKU:
DOR0253533E
MPN:
5969169
£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Dormer A225 centre drill range are manufactured from high speed steel for greater strength and rigidity when machining. Designed with spiral flutes, they are available in various lengths and forms to give high quality centre holes that suit most applications.
Features and Benefits
• Manufactured from high speed steel for greater strength when machining
• Spiral flute design for efficient chip removal
• Produces holes with a high quality finish
Specifications
• 60 inclusive angle
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541
Typical Applications
• Steel
• Stainless Steel
• Cast iron
• Aluminium
• Brass
• Plastics
Attribute | Value |
---|---|
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Centre Drill |
EAN | 7320760173022 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A225BS5 |
Number of Pieces | 1 |
Series | A225 |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS5 |
UNSPSC Code | 23241605 |