£16.19
Ex VAT
£19.43
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series A242 HSS-E Long Series - 60° - Centre Drill - Metric
Increased wear resistance and tool life. Manufactured with flatted
shank for use in custom centering heads used for machining the
ends of shafts.
Radius form increases cross sectional strength and
reduces the risk of breakage. Longer overall length for
increased reach.
Attribute | Value |
---|---|
Body Diameter | 8mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 3mm |
EAN | 7320760708613 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Maximum Drill Point Length | 4.6mm |
MFR Part No. | A2423.0X8.0 |
Minimum Drill Point Length | 3.9mm |
Number of Pieces | 1 |
Overall Length | 100mm |
Series | A242 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |