£12.79
Ex VAT
£15.35
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series A266 HSS-E Centre Drill - 60° - TiALN Coated - Metric
HSS-E with 8% cobalt content for increased hot
hardness, resulting in increased wear resistance and
tool life . TiAlN coating provides further improved
abrasion resistance and increased tool life.
Manufactured to DIN 333A
Attribute | Value |
---|---|
Body Diameter | 3.15mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 1.25mm |
EAN | 7320760708255 |
ECLASS Code | 21010101 |
Finish/Coating | TiAlN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Maximum Drill Point Length | 2mm |
MFR Part No. | A2661.25X3.15 |
Minimum Drill Point Length | 1.6mm |
Number of Pieces | 1 |
Overall Length | 31mm |
Series | A266 |
Standards Met | DIN 333A |
UNSPSC Code | 23241605 |