Dormer

A266 5.00x12.50mm HSS-E TIALN60DEG CENTRE DRILL DIN 333A

SKU:

DOR0253670H

MPN:

7191769

£39.99

Ex VAT

£47.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A266 HSS-E Centre Drill - 60° - TiALN Coated - Metric


    HSS-E with 8% cobalt content for increased hot
    hardness, resulting in increased wear resistance and
    tool life . TiAlN coating provides further improved
    abrasion resistance and increased tool life.
    Manufactured to DIN 333A


    Product Documents
    Product Specification
    Attribute
    Value

    Body Diameter

    12.5mm

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    118°

    Drill Point Diameter

    5mm

    EAN

    7320760708316

    ECLASS Code

    21010101

    Finish/Coating

    TiAlN

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Maximum Drill Point Length

    7.2mm

    MFR Part No.

    A2665.00X12.5

    Minimum Drill Point Length

    6.3mm

    Number of Pieces

    1

    Overall Length

    63mm

    Series

    A266

    Standards Met

    DIN 333A

    UNSPSC Code

    23241605