£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Inch Series
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
60° included angle. 118° drill point. Manufactured to BS 328.
Tolerances:
Cutting diameter +0.0005"
Shank diameter +0.0010"
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
EAN | 5036140187344 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | Carbide |
Number of Pieces | 1 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS3 |
UNSPSC Code | 23241605 |