Sherwood

BS6 CARBIDE CENTRE DRILL

SKU:

SHR1588060K

MPN:

1588060K

£87.99

Ex VAT

£105.59

Inc VAT

OUT OF STOCK

    Product Details

    Inch Series
    Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
    60° included angle. 118° drill point. Manufactured to BS 328.


    Tolerances:
    Cutting diameter +0.0005"
    Shank diameter +0.0010"


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    118°

    EAN

    5036140187375

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Individual or Set

    Individual

    Material

    Carbide

    Number of Pieces

    1

    Shank Type

    Plain Round

    Standards Met

    BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866

    Trade Size

    BS6

    UNSPSC Code

    23241605