noscriptSeries R200 Carbide 60° Centre Drill - - Metric | Cromwell Tools

Dormer

Series R200 Carbide 60° Centre Drill - - Metric

8 Variations

Carbide Centre Drill - 60° - Metric

Premium grade carbide for improved tool life when centre drilling hard and abrasive materials. More rigid operation for higher accuracy and surface
quality

Features
• Carbide
• 60° Angle
• 1xD
• 118° Point angle
• Bright finish
• Manufactured to DIN 333A
• Increased wear resistance and tool life
• Flatted shank for use in custom centering heads used for machining the ends of shafts