noscriptRohm 070703, Revolving Centre Insert, 60°, 4MT 70703 | Cromwell Tools

Rohm

070703, Revolving Centre Insert, 60°, 4MT

SKU:

ROM4884540K

MPN:

70703

£58.49

Ex VAT

£70.19

Inc VAT

OUT OF STOCK

    Product Details

    Inserts
    For greater flexibility. Bodies and points manufactured from hardened and ground high grade tool steel, for improved resistance to wear extending tool operating life. Precision manufactured bearings evenly distribute axial load for smooth operation, reducing friction and heat build up. The bearings are protected by seals to prevent dirt and coolant ingress. Modern bevel head design allows unhindered approach of toolholders and lathe tools to the workpiece.


    Product Specification
    Attribute
    Value

    Angle

    60°

    Brand

    Rohm

    EAN

    4019208017662

    ECLASS Code

    23049190

    Features

    Bodies and Points Manufactured From Hardened and Ground High Grade Tool Steel For Improved Resistance to Wear Extending Tool Operating Life Inserts for Greater Flexibility Modern Bevel Head Design Allows Unhindered Approach of Tool Holders and Lathe Tools to the Workpiece Precision Manufactured Bearings Evenly Distribute Axial Load for Smooth Operation Reducing Friction and Heat Build Up The Bearings are Protected by Seals to Prevent Dirt and Coolant Ingress

    Inner Diameter

    30

    Length

    31.5mm

    MFR Part No.

    70703

    Morse Taper

    4MT

    Outer Diameter

    55mm

    UNSPSC Code

    23153013