£16.79
Ex VAT
£20.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood.
• High-quality precision-ground carbide teeth make the blade robust for rapid cutting.
• Base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) ensures accuracy.
• Expansion slots lower vibration during use, which dampens noise and reduces heat development.
Product Description:
The Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood. Its high-quality precision-ground carbide teeth make the blade robust enough for rapid cutting while its base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) ensures accuracy. Furthermore, the blade´s expansion slots lower vibration during use, which dampens noise and reduces heat development. Use this saw blade in all types of wood and wooden materials. It is compatible with hand-held and table saws.
Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood
Attribute | Value |
---|---|
Application | Fast Blade for Cuts Along and Across all Types of Wood |
Blade Diameter | 160mm |
Blade Material | Steel |
Blade Thickness | 1.6mm |
Bore Diameter | 20mm |
Brand | Bosch |
Cutting Action | Rip Cuts & Cross cuts |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 3165140239974 |
ECLASS Code | 21011603 |
Features | ATB: Alternate Top Bevel Teeth with Positive Hook Angle. FZ/WZ: Special Tooth Design, Two Positive Concave Alternate Top Bevel Teeth and a Concave Flat Tooth. Laser Cut Expansion Slots Reduce Vibration Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 2.2mm |
Maximum No Load Speed | 9500rpm |
MFR Part No. | 2608640786 |
Number of Pieces | 1 |
Number of Teeth | 12 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |