£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
2608635243
Upper blade and lower blade appropriate for GSC 10,8 V-LI; GSC 16; GSC 160 Professional.
Attribute | Value |
---|---|
Brand | Bosch |
Cutting Material | Steel |
EAN | 3165140088664 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
MFR Part No. | 2608635243 |
Number of Pieces | 1 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |