£51.49
Ex VAT
£61.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Evolution Diamond Blades are manufactured to a high specification. Hardened blade body ensures the blade runs truer for longer.High concentration of diamond for longevity. Available in two rim styles hot pressed turbo segmented rim for consistent cutting ability and continuous rim for delicate tile cutting and a clean finish.
Features and Benefits
• For Mitre Saws
• For Masonry, Stone & Tile
• Sintered
• For Dry Use Only
• Fast, Clean & Accurate Cutting
Attribute | Value |
---|---|
Application | Ceramic Concrete Paving Slabs Stone |
Blade Diameter | 355mm |
Blade Thickness | 2mm |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Segmented |
Cutting Material | Diamond |
EAN | 8497130116404 |
ECLASS Code | 21011603 |
Item | Diamond Blades |
Maximum No Load Speed | 4400rpm |
MFR Part No. | RAGEBLADE355DIAMOND |
Number of Pieces | 1 |
UNSPSC Code | 27112802 |
Usage Type | Wet & Dry Cutting |