£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
8940158775
Number of Teeth: 18
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Chicago Pneumatic |
Cutting Edge Type | Constant Pitch |
Cutting Material | Bi-Metal |
EAN | 0015451537449 |
ECLASS Code | 21011603 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 8940158775 |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |