£23.79
Ex VAT
£28.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed for Plunge Type Saws, these blades are perfect for woodworking applications, offering a smooth and clean cut. They incorporate patented technology to dampen vibration, ensuring a truer and less wobbly performance. The blades effortlessly plunge into materials with minimal effort, providing precision and accuracy in both plunge and traditional cuts. With a symmetrical head-geometry featuring a centring-tip, these blades are optimized for excellent results, even in reinforced materials. As part of the Specialized sub-brand, they are ideal for various applications such as plunge cutting, kitchens, cabinet making, joinery, and carpentry. Elevate your cutting experience with these premium blades.
Features and Benefits:
•Premium saw blades made especially for cordless saws
•Precision honed tungsten teeth
•Ultra-thin
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 165mm |
Blade Material | High Speed Steel |
Blade Thickness | 1mm |
Bore Diameter | 20mm |
Brand | Makita |
Cutting Action | Crosscut |
Cutting Edge Type | Segmented |
Cutting Material | Tungsten Carbide |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 1.5mm |
Maximum No Load Speed | 3000rpm |
MFR Part No. | B-09167 |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 20° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |