noscriptMakita B-09173 165mm 165x20x24T TCT Circular Saw Blade B-09173 | Cromwell Tools

Makita

B-09173 165mm 165x20x24T TCT Circular Saw Blade

SKU:

MAK2808285R

MPN:

B-09173

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for Plunge Type Saws, these blades are perfect for woodworking applications, offering a smooth and clean cut. They incorporate patented technology to dampen vibration, ensuring a truer and less wobbly performance. The blades effortlessly plunge into materials with minimal effort, providing precision and accuracy in both plunge and traditional cuts. With a symmetrical head-geometry featuring a centring-tip, these blades are optimized for excellent results, even in reinforced materials. As part of the Specialized sub-brand, they are ideal for various applications such as plunge cutting, kitchens, cabinet making, joinery, and carpentry. Elevate your cutting experience with these premium blades.


    Features and Benefits:
    •Premium saw blades made especially for cordless saws
    •Precision honed tungsten teeth
    •Ultra-thin


    Product Specification
    Attribute
    Value

    Application

    Wood

    Blade Diameter

    165mm

    Blade Material

    High Speed Steel

    Blade Thickness

    1mm

    Bore Diameter

    20mm

    Brand

    Makita

    Cutting Action

    Crosscut

    Cutting Edge Type

    Segmented

    Cutting Material

    Tungsten Carbide

    ECLASS Code

    21011603

    Item

    Circular Saw Blades

    Kerf Width

    1.5mm

    Maximum No Load Speed

    6500rpm

    MFR Part No.

    B-09173

    Number of Pieces

    1

    Number of Teeth

    24

    Rake Angle

    20°

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting