£22.79
Ex VAT
£27.35
Inc VAT
10 Variations Available
Product Details
Product Specification
COMBINATION (CM)
Tungsten Carbide Tipped Circular Sawblades designed for a professional medium Finish suitable for ripping and crosscut in softwood, hardwood, plywood, soft fibre board, exotic timber, cement bonded board and plasterboard.
• Colour Code: Red.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Cement Bonded Board Hardwood and Exotic MDF Particle Board Plasterboard Plywood Soft Fibre Board Softwood Stone Fibre Board |
Blade Diameter | 165mm |
Blade Material | Alloy Steel |
Blade Thickness | 1.5mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515457 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Maximum No Load Speed | 10000rpm |
MFR Part No. | CSB/16524 |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |