SKU:
TRE2802805N
MPN:
CSB/16552T
£26.49
Ex VAT
£31.79
Inc VAT
6 Variations Available
Product Details
Product Specification
THIN KERF SAW BLADES FOR CORDLESS SAWS
Tungsten Carbide Tipped Circular Sawblades designed for use with Coedless saws giving a professional finish suitable for ripping softwood, hardwood, exotic timber, MDF, cement bonded board, plasterboard and stone fibre board
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
• Not for use with Bosch GSK 24
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Hardboard Hardwood MDF Particle Board Plasterboard Plywood Softwood Stone Fibre Board Veneer |
Blade Diameter | 165mm |
Blade Material | Alloy Steel |
Blade Thickness | 1mm |
Bore Diameter | 20mm |
Brand | Trend |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654536124 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form T= Anti-kickback with Thin Kerf for Cordless Saws |
Item | Circular Saw Blades |
Kerf Width | 1.5mm |
Maximum No Load Speed | 7000rpm |
MFR Part No. | CSB/16552T |
Number of Pieces | 1 |
Number of Teeth | 52 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |