SKU:
TRE2802805W
MPN:
CSB/19024
£26.49
Ex VAT
£31.79
Inc VAT
8 Variations Available
Product Details
Product Specification
GENERAL PURPOSE (GP)
Tungsten Carbide Tipped Circular Sawblades designed for a professional medium/coarse finish suitable for ripping softwood, hardwood, exotic timber, MDF, cement bonded board, plasterboard and stone fibre board
• Colour Code: Blue.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Cement Bonded Board Exotic Timber Hardwood MDF Plaster Board Softwood Stone Fibre Board |
Blade Diameter | 190mm |
Blade Material | Alloy Steel |
Blade Thickness | 1.7mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Ripping |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515525 |
ECLASS Code | 21011603 |
Features | Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 2.6mm |
Maximum No Load Speed | 9000rpm |
MFR Part No. | CSB/19024 |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |