Trend

CSB/19060 TCT CraftPro Fine Trim / Finishing Sawblades for a Extra Fine Finish in Woods & Wood Based Materials 190mm x 60T x 30mm

SKU:

TRE2802805Y

MPN:

CSB/19060

£30.79

Ex VAT

£36.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    FINE TRIM / FINISHING (FT)


    Tungsten Carbide Tipped Circular Sawblades designed for a professional Extra Fine Finish suitable for softwood, hardwood, plywood, double sided veneer boards, single sided laminate Materials, MDF, veneers and hardboards.


    • Colour Code: Yellow.


    • Reamed bore to ensure precise fit to spindle.


    • Silverbraze to ensure tip is bonded securely to body.


    • Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.


    • High grade alloy steel plate body precision ground to maintain flatness.


    • Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Application

    Boards Veneered on Both Sided Chipboard Laminated on One Side Hardboard Hardwood MDF Plywood Softwood Veneers

    Blade Diameter

    190mm

    Blade Material

    Alloy Steel

    Blade Thickness

    1.9mm

    Bore Diameter

    30mm

    Brand

    Trend

    Cutting Action

    Crosscut

    Cutting Edge Type

    Toothed

    Cutting Material

    Tungsten Carbide

    EAN

    5027654552773

    ECLASS Code

    21011603

    Features

    Alternate Top Bevel Tooth Form Noise-reducing Expansion Slots

    Item

    Circular Saw Blades

    Kerf Width

    2.8mm

    Maximum No Load Speed

    9000rpm

    MFR Part No.

    CSB/19060

    Number of Pieces

    1

    Number of Teeth

    60

    Rake Angle

    15°

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting