Trend

CSB/23040 CraftPro Sawblade 230mm x 40T x 30mm

SKU:

TRE2802806G

MPN:

CSB/23040

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    COMBINATION (CM)


    Tungsten Carbide Tipped Circular Sawblades designed for a professional medium Finish suitable for ripping and crosscut in softwood, hardwood, plywood, soft fibre board, exotic timber, cement bonded board and plasterboard.


    • Colour Code: Red.


    • Reamed bore to ensure precise fit to spindle.


    • Silverbraze to ensure tip is bonded securely to body.


    • Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.


    • High grade alloy steel plate body precision ground to maintain flatness.


    • Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Trend

    EAN

    5027654515648

    ECLASS Code

    21011603

    UNSPSC Code

    27112802