noscriptTrend CSB/23524 TCT CraftPro General Purpose Sawbladesfor a Medium/Coarse Finish in Woods & Wood Based Materials 235mm x 24T x 30mm CSB/23524 | Cromwell Tools

Trend

CSB/23524 TCT CraftPro General Purpose Sawbladesfor a Medium/Coarse Finish in Woods & Wood Based Materials 235mm x 24T x 30mm

SKU:

TRE2802806H

MPN:

CSB/23524

£34.49

Ex VAT

£41.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GENERAL PURPOSE (GP)


    Tungsten Carbide Tipped Circular Sawblades designed for a professional medium/coarse finish suitable for ripping softwood, hardwood, exotic timber, MDF, cement bonded board, plasterboard and stone fibre board


    • Colour Code: Blue.


    • Reamed bore to ensure precise fit to spindle.


    • Silverbraze to ensure tip is bonded securely to body.


    • Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.


    • High grade alloy steel plate body precision ground to maintain flatness.


    • Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Application

    Cement Bonded Board Exotic Timber Hardwood MDF Plaster Board Softwood Stone Fibre Board

    Blade Diameter

    235mm

    Blade Material

    Alloy Steel

    Blade Thickness

    1.7mm

    Bore Diameter

    30mm

    Brand

    Trend

    Cutting Action

    Ripping

    Cutting Edge Type

    Toothed

    Cutting Material

    Tungsten Carbide

    EAN

    5027654515655

    ECLASS Code

    21011603

    Features

    Noise-reducing Expansion Slots

    Item

    Circular Saw Blades

    Kerf Width

    2.6mm

    Maximum No Load Speed

    7600rpm

    MFR Part No.

    CSB/23524

    Number of Pieces

    1

    Number of Teeth

    24

    Rake Angle

    15°

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting