SKU:
TRE2802806K
MPN:
CSB/25024
£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
UNIVERSAL RIP (RP)
Tungsten Carbide Tipped Circular Sawblades designed for a professional finish suitable for coarse ripping of softwood, hardwood, Plasterboard, Stone fibre board and particle board.
• Colour Code: Green.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
• Includes Reducing bush washer: 30-25.4, 30-20, 30-16.
Attribute | Value |
---|---|
Application | HardWood Particle Board Plasterboard Softwood Stone Fibre Board |
Blade Diameter | 250mm |
Blade Material | Alloy Steel |
Blade Thickness | 2mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Ripping |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515679 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Anti-kickback Design |
Item | Circular Saw Blades |
Kerf Width | 3mm |
Maximum No Load Speed | 7600rpm |
MFR Part No. | CSB/25024 |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |