SKU:
TRE2802806N
MPN:
CSB/25060
£52.49
Ex VAT
£62.99
Inc VAT
10 Variations Available
Product Details
Product Specification
TRIMMING / CROSSCUT (TR)
Tungsten Carbide Tipped Circular Sawblades designed for a professional medium/Fine Finish suitable for ripping and crosscut in softwood, hardwood, plywood, double sided veneer boards, single sided plastic laminate boards, MDF, particle boards and hardboards.
• Colour code: Orange.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Boards Veneered on Both Sides Chipboard Laminated One Side Hardboard Hardwood MDF Particle Board Plywood Softwood Veneers |
Blade Diameter | 250mm |
Blade Material | Alloy Steel |
Blade Thickness | 2mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515709 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 3mm |
Maximum No Load Speed | 7600rpm |
MFR Part No. | CSB/25060 |
Number of Pieces | 1 |
Number of Teeth | 60 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |