SKU:
TRE2802806P
MPN:
CSB/25080
£51.49
Ex VAT
£61.79
Inc VAT
3 Variations Available
Product Details
Product Specification
FINE TRIM / FINISHING (FT)
Tungsten Carbide Tipped Circular Sawblades designed for a professional Extra Fine Finish suitable for softwood, hardwood, plywood, double sided veneer boards, single sided laminate Materials, MDF, veneers and hardboards.
• Colour Code: Yellow.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Boards Veneered on Both Sided Chipboard Laminated on One Side Hardboard Hardwood MDF Plywood Softwood Veneers |
Blade Diameter | 250mm |
Blade Material | Alloy Steel |
Blade Thickness | 2mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515716 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 3mm |
Maximum No Load Speed | 7600rpm |
MFR Part No. | CSB/25080 |
Number of Pieces | 1 |
Number of Teeth | 80 |
Rake Angle | 15° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |