£32.79
Ex VAT
£39.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Tungsten Carbide Tipped Circular Saw blades designed for a professional finish in plastic & alloy. For cutting alloy always use a cutting lubricant. Wear gloves and clamp material securely.
• Colour Code: Grey.
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness.
• Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Aluminium Plastic |
Blade Diameter | 215mm |
Blade Material | Alloy Steel |
Blade Thickness | 1.9mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Fine Clean Cut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654515624 |
ECLASS Code | 21011603 |
Features | Blade has Negative Hook Angle Noise-reducing Expansion Slots Triple Chip or Trapezoidal Tooth Form |
Item | Circular Saw Blades |
Kerf Width | 2.8mm |
MFR Part No. | CSB/AP21564 |
Number of Pieces | 1 |
Number of Teeth | 64 |
Rake Angle | Neg 6° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |