SKU:
TRE2802806Y
MPN:
CSB/CC21648
£34.49
Ex VAT
£41.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Mitre Saw Crosscutting
For crosscutting applications on mitre and radial arm saws. Blade has a negative hook angle to minimise pick up and snatching.
Tungsten Carbide Tipped Circular Sawblades designed for a professional finish in hard wood, exotic rip, plywood rip, crosscut, softwood rip and chipboard laminated one-sided.
• Colour Code: White
• Reamed bore to ensure precise fit to spindle.
• Silverbraze to ensure tip is bonded securely to body.
• Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.
• High grade alloy steel plate body precision ground to maintain flatness.
• Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Application | Chipboard Laminated One-sided Exotic Timber Hardwood Plywood Softwood |
Blade Diameter | 216mm |
Blade Material | Alloy Steel |
Blade Thickness | 1.7mm |
Bore Diameter | 30mm |
Brand | Trend |
Cutting Action | Crosscut |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5027654032794 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Blade has Negative Hook Angle Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 2.6mm |
Maximum No Load Speed | 8500rpm |
MFR Part No. | CSB/CC21648 |
Number of Pieces | 1 |
Number of Teeth | 48 |
Rake Angle | Neg 5° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |