Trend

CSB/CC25572 TCT CraftPro Mitre Saw Crosscut Blade, Negative Hook for a Medium Finish in Wood Based Materials. 255 x 30mm x 72T

SKU:

TRE2802807G

MPN:

CSB/CC25572

£47.49

Ex VAT

£56.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Mitre Saw Crosscutting


    For crosscutting applications on mitre and radial arm saws. Blade has a negative hook angle to minimise pick up and snatching.


    Tungsten Carbide Tipped Circular Sawblades designed for a professional finish in hard wood, exotic rip, plywood rip, crosscut, softwood rip and chipboard laminated one-sided.


    • Colour Code: White


    • Reamed bore to ensure precise fit to spindle.


    • Silverbraze to ensure tip is bonded securely to body.


    • Body hardened and tempered to maintain trueness. Laser etched on reverse to European standard EN847-1/2.


    • High grade alloy steel plate body precision ground to maintain flatness.


    • Microgranular Tungsten Carbide Tipped to allow cutting of abrasive materials.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Specification
    Attribute
    Value

    Brand

    Trend

    EAN

    5027654527054

    ECLASS Code

    21011603

    UNSPSC Code

    27112802