SKU:
DEW2806502K
MPN:
DT10304-QZ
£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The DeWalt Extreme Framing Circular Saw Blades have a thin kerf to ensure that less push force is required by the user and that they cut straighter with reduced binding.
Ideal for ripping and cross cutting natural timbers and cutting composite wood based sheet materials like plywood, MDF and chipboard.
Features and Benefits:
• Reduced push force required by user.
• Straighter cuts with reduced binding.
• Teeth stay sharper longer and with reduced breakage.
Attribute | Value |
---|---|
Application | General Purpose. MDF General Purpose. Natural Wood General Purpose. Plywood |
Blade Diameter | 190mm |
Blade Thickness | 1mm |
Bore Diameter | 30mm |
Brand | DeWalt |
Cutting Action | Rip Cuts & Cross cuts |
Cutting Edge Type | Toothed |
Cutting Material | Carbide |
EAN | 5035048085882 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Laser Cut Expansion Slots Reduce Vibration Noise-reducing Expansion Slots |
Item | Circular Saw Blades |
Kerf Width | 1.65mm |
Maximum No Load Speed | 7000rpm |
MFR Part No. | DT10304-QZ |
Number of Pieces | 1 |
Number of Teeth | 24 |
Rake Angle | 20° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |