SKU:
DEW2806490X
MPN:
DT1953-QZ
£17.79
Ex VAT
£21.35
Inc VAT
10 Variations Available
Product Details
Product Specification
Ideal for use with stationary machines.
These DeWalt circular saw blades are designed for use with stationary machines to cut softwoods and composite materials.Their fast, smooth cutting action and durable construction make them ideal for demanding onsite operations. The wedge shoulder protects the carbide from nail impact.
Features and Benefits:
• Nail Tough - perfect for cutting through nail embedded wood. The impact resistant carbide teeth reduce the chances of chipping or breaking a tooth if it hit a foreign object.
• Increased efficiency for maximum cordless run time.
• Ultra-thin kerf design for Smooth fast cuts with a low cutting force.
Attribute | Value |
---|---|
Application | Cutting of Rough Timber, Possibly with Embedded Nails. |
Blade Diameter | 216mm |
Blade Thickness | 1.7mm |
Bore Diameter | 30mm |
Brand | DeWalt |
Cutting Action | Rip Cuts & Cross cuts |
Cutting Edge Type | Toothed |
Cutting Material | Carbide |
EAN | 5035048095706 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form Noise-reducing Expansion Slots T= Anti-kickback with Thin Kerf for Cordless Saws |
Item | Circular Saw Blades |
Kerf Width | 2.6mm |
Maximum No Load Speed | 6500rpm |
MFR Part No. | DT1953-QZ |
Number of Pieces | 1 |
Number of Teeth | 40 |
Rake Angle | -5° |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |