£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
A DeWalt high quality 10 Piece Wood Cutting Set containing a selection of the most popular blades. Includes a plastic storage case.
Attribute | Value |
---|---|
Application | Woood & Wood Based Materials |
Blade Material | HCS - High Carbon Steel |
Brand | DeWalt |
Contents | 1x HCS 127-01 1x HCS 130-1 2x HCS 101-2 2x HCS 105-1 2x HCS 116-01 2x HCS 116-2 Storage Case |
Cutting Material | High Carbon Steel |
EAN | 5035048061077 |
ECLASS Code | 21011603 |
Item | Jigsaw Blade Sets |
MFR Part No. | DT2290-QZ |
Number of Pieces | 10 |
Shank Type | T-Shank |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |