£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Blade designed with T.C.T. teeth to optimise the performance of the DeWalt Alligator Saw. Designed for use on stationary circular saws for cutting natural woods and composite materials such as formwork. They enable simple to good lateral and longitudinal cutting results.
Features and Benefits
• Fits DW390/391
• Length 275mm
Applications
Building blocks and Class 12 Poroton brick
Attribute | Value |
---|---|
Blade Length | 275mm |
Brand | DeWalt |
Cutting Material | Tungsten Carbide |
EAN | 5035048025420 |
ECLASS Code | 21011603 |
MFR Part No. | DT2963-QZ |
UNSPSC Code | 27112802 |