£124.00
Ex VAT
£148.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Gold Aluminium/Plastic/Laminate Saw Blades
TCT blades featuring a Triple Chip (TCG) tooth configuration for a professional finish and long cutting life
• 'Gold' coating creates ultra low friction and wear resistance
• Reamed bore ensures precise fit to spindle
• Negative tooth angle for superior quality of cut
• Body hardened and tempered to maintain trueness
• Suitable for cutting nonferrous metals including aluminium, plastic and wood laminates
• Reducing rings available
Attribute | Value |
---|---|
Application | Aluminium Plastic Wood Laminates |
Blade Diameter | 260mm |
Blade Material | Hardened Steel |
Bore Diameter | 30mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5055297100860 |
ECLASS Code | 21011603 |
Features | Triple Chip or Trapezoidal Tooth Form |
Item | Circular Saw Blades |
Kerf Width | 2.8mm |
MFR Part No. | SNT2603080 |
Number of Pieces | 1 |
Number of Teeth | 80 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |