£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
18 piece kit contains the most popular choices in blade length, thickness and tpi for metal and wood cutting. These blades will provide fast smooth cutting in a broad range of materials.
Contains:
• 5 x Master Cobalt 150mm x 0.9mm x 18tpi - metal cutting
• 6 x Master Cobalt 150mm x 1.3mm x 6tpi - nail embedded wood cutting
• 2 x Master Cobalt 203mm x 0.9mm x 14tpi - metal cutting
• 2 x Morse Hybrid 203mm x 1.3mm x 10/14tpi - wood/metal cutting
• 2 x Master Cobalt 229mmx 1.3mm x 6tpi -nail embedded wood cutting
• 1 x handy storage tube
Attribute | Value |
---|---|
Blade Length | 150-225mm |
Brand | M.K. Morse |
Cutting Edge Type | Constant Pitch |
Cutting Material | Bi-Metal |
EAN | 0503263974830 |
ECLASS Code | 21011603 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | RBKITGP01 |
Number of Pieces | 5 |
Teeth per Inch | 6-18TPI |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |