£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
SUITABLE FOR 185mm SAWS
Designed specifically for cutting tiles,ceramics, Natural Stone, Concrete, Paving Slabs, Marble, Porcelain, Limestone, and slate.
• Hot pressed turbo segmented rim for consistent cutting ability.
• Hardened blade body ensures the blade runs truer for longer.
RELATED MACHINES:
RAGE.
RAGE1-B
RAGE4
FURY1-B
Attribute | Value |
---|---|
Application | Ceramic Limestone Marble Natural Stone Porcelain Slate |
Blade Diameter | 185mm |
Bore Diameter | 20mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Segmented Rim |
EAN | 8497130115896 |
ECLASS Code | 21011603 |
MFR Part No. | RAGEBLADE185DIAMOND |
Number of Segments | 0 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting Wet Cutting |