£33.79
Ex VAT
£40.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
These Saw Blades are engineered for superior performance, quality, and safety in various cutting applications. Both blade sets utilise bi-metal technology, which increases contact area by 170% and reduces frictional heat, resulting in extended blade life and improved cutting efficiency. Compatible with all standard 1/2" shank air reciprocating saws, these blades ensure reliable, safe operation and a clean finish on diverse materials.
Features and Benefits
• Bi-metal technology enhances durability and cutting efficiency
• Reduced frictional heat prevents overheating and blade wear
• Versatile, suitable for cutting wood, metals, plastics, and composition materials
• Optimal for both coarse and fine cuts
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630230370426 |
ECLASS Code | 21011603 |
Item | Saw Blades |
Number of Teeth | 32 |
Teeth per Inch | 14/18''TPI |
UNSPSC Code | 27112802 |