£97.49
Ex VAT
£116.99
Inc VAT
12 Variations Available
Product Details
Product Specification
PCD Fibre Cement Saw Blade
Poly Crystalline Diamond (PCD) Fibre Cement blades with flat teeth configuration for use in specialist applications, providing durability and long life
• Extra large gullet design minimises dust and improves removal of material
• Suitable for cutting fibre cement boards and ultra hard materials - HardiePlank, Minerit,
Eternit, MDF and Corian
Attribute | Value |
---|---|
Application | Cement Boards Corlan HardlePlank MDF Minerit |
Blade Diameter | 165mm |
Blade Material | Hardened Steel |
Bore Diameter | 20mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Poly Crystalline Diamond |
EAN | 5055297100983 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
MFR Part No. | PCD165204 |
Number of Pieces | 1 |
Number of Teeth | 4 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |