£58.49
Ex VAT
£70.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Metal TCT Saw Blades#
TCT blades featuring a Triple Chip Ground (TCG) tooth configuration for fast and clean cuts in various metal sections
• Anti-kick back tooth for smooth action and increased safety during use
• Reamed bore ensures precise fit to spindle
• Hardened steel body with lock embedded tungsten tip
• Suitable for cutting construction steel, metal tube, U-steel, H-profiles and sheet metal
cased insulation panels
Attribute | Value |
---|---|
Application | Construction Steel H Profiles U-Steel |
Blade Diameter | 165mm |
Blade Material | Hardened Steel |
Bore Diameter | 20mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5055297100891 |
ECLASS Code | 21011603 |
Features | Anti-kickback Design |
Item | Circular Saw Blades |
Kerf Width | 2mm |
MFR Part No. | PMC1652040 |
Number of Pieces | 1 |
Number of Teeth | 40 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |