£114.00
Ex VAT
£136.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Gold TCT Wood Saw Blades
TCT blades featuring an Alternate Top Bevel (ATB) tooth configuration for a professional finish and long cutting life
• 'Gold' coating creates ultra low friction and wear resistance
• Reamed bore ensures precise fit to spindle
• Front bevel tooth form for a superior quality of cut
• Cooling slots to negate heat build up. Ideal for continuous use
• Cooling slots also assist in clearing swarf
• Body hardened and tempered to maintain trueness
• Suitable for cutting softwood, hardwood, particle board, MDF, hardboard and plywood
• Reducing rings available
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 260mm |
Blade Material | Hardened Steel |
Bore Diameter | 30mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5055297100501 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form |
Item | Circular Saw Blades |
Kerf Width | 2.8mm |
MFR Part No. | SNA2603060 |
Number of Pieces | 1 |
Number of Teeth | 60 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |