£32.49
Ex VAT
£38.99
Inc VAT
24 Variations Available
Product Details
Product Specification
Thin Kerf Gold TCT Wood Blades
Professional TCT Thin Kerf blades designed for cordless machines to reduce power drain
• Saw blades featuring an Alternate Top Bevel (ATB) tooth configuration for the professional tradesman
• 'Gold' coating creates ultra low friction and wear resistance
• Reamed bore ensures precise fit to spindle
• Front bevel tooth form for a superior quality of cut
• Suitable for use on rip saws
• Anti-kickback for smooth action & safety during use
• Body hardened and tempered to maintain trueness
• Suitable for cutting softwood, hardwood, particle board, MDF, hardboard and plywood
• Reducing rings available
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 165mm |
Blade Material | Hardened Steel |
Bore Diameter | 16mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5055297104752 |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 1.6mm |
MFR Part No. | STK1651624 |
Number of Pieces | 1 |
Number of Teeth | 24 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |