£23.99
Ex VAT
£28.79
Inc VAT
21 Variations Available
Product Details
Product Specification
Silver TCT Wood Saw Blades
Professional TCT blades featuring an Alternate Top Bevel (ATB) tooth configuration for universal wood cutting applications
• Reamed bore ensures precise fit to spindle
• Body hardened and tempered to maintain trueness
• Suitable for cutting softwood, hardwood, particle board, MDF, hardboard and plywood
• Reducing rings available
Attribute | Value |
---|---|
Application | Wood |
Blade Diameter | 160mm |
Blade Material | Hardened Steel |
Bore Diameter | 20mm |
Brand | Dart |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
EAN | 5055297114881 |
ECLASS Code | 21011603 |
Features | Alternate Top Bevel Tooth Form |
Item | Circular Saw Blades |
Kerf Width | 1.6mm |
MFR Part No. | SVR1602060 |
Number of Pieces | 1 |
Number of Teeth | 60 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |