SKU:
KGS2803300A
MPN:
325345
£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Universal DT 300 U Extra Angle Grinder Diamond Cutting Discs.
Can be mounted on handheld machinery, table saws, electric joint cutters and joint cutters with a capacity of up to 20 kW
Features and Benefits
• For use on general construction materials With appropriate size angle grinder .
• Excellent cutting performance.
• Great price-performance ratio.
• Design - Sintered / Segmentation - Standard
Applications
Construction Materials & Concrete
Standards
EN 13236
Attribute | Value |
---|---|
Application | Concrete Construction Materials |
Blade Diameter | 115mm |
Bore Diameter | 22.23mm |
Brand | Klingspor |
Cutting Edge Type | Segmented Rim |
ECLASS Code | 21011603 |
Height of segments | 7.0mm |
MFR Part No. | 325345 |
Number of Segments | 8 |
Standards Met | Complies to oSa Regulations Manufactured According to EN13236 |
UNSPSC Code | 27112802 |
Usage Type | Used Wet or Dry |