£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Material: medium carbon steel.
Hardness: HRC 32 - 38.
Surface finish: black oxide.
Attribute | Value |
---|---|
A | 80mm |
B | 32mm |
Brand | Indexa |
C | 22mm |
D | 48mm |
EAN | 5036140084827 |
MFR Part No. | CC070212mm |
UNSPSC Code | 31161709 |
Weight | 0.31kg |