noscriptIndexa CC12 138x40x40mm Serrated Adjustable Clamp 4251050H | Cromwell Tools

Indexa

CC12 138x40x40mm Serrated Adjustable Clamp

SKU:

IND4251050H

MPN:

4251050H

£80.49

Ex VAT

£96.59

Inc VAT

IN STOCK (20)

    Product Details

    CC12 Adjustable Clamps offer a low profile design that are specially built to keep surfaces clear for machining and suitable for use with rough or finished parts.


    Features and Benefits
    • Low profile clamp that keeps top surfaces clear for machining
    • Ideal for rough or finished parts
    • Black oxide finish for increased durability


    Specifications
    • Material: Medium carbon steel
    • Hardness: Jaw only: HRC 38
    • Surface finish: Black Oxide
    • Jaws: Surface treated with high frequency quenching


    Typical Applications
    • Machining
    • Metal


    Product Documents
    Product Specification
    Attribute
    Value

    A

    134.5mm

    B

    40mm

    Brand

    Indexa

    C

    37.5mm

    D

    82mm

    EAN

    5036140084902

    MFR Part No.

    CC120316mm

    UNSPSC Code

    31161709

    Weight

    1.02kg