£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
CC20 - Forged Swivel Clamp
Material: Medium Carbon Steel/Steel Forging.
Heat Treated To: 32 - 38°.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 85mm |
Brand | Indexa |
C | 52mm |
EAN | 5036140084988 |
MFR Part No. | CC20-NC6mm |
UNSPSC Code | 31161709 |
Weight | 2.42kg |