£41.49
Ex VAT
£49.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
SC10 - Extension Pillar
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 65mm |
Brand | Indexa |
C | 36mm |
D | 40mm |
EAN | 5036140086357 |
MFR Part No. | SC100265mm |
UNSPSC Code | 31161709 |
Weight | 0.54kg |