£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Efficiently tackle T-Slot clamping challenges with the T-Slot Clamping Kit, offering precision solutions for diverse applications. Crafted from durable S45C (JIS)/CK45 (DIN) grade non-alloy carbon steel and heat-treated for strength, it ensures reliable performance. The manganese phosphate finish enhances wear resistance, and its organized plastic case facilitates convenient storage and transport.
Features and Benefits
• Time-saving T-Slot Clamping Kit for efficient setups
• Components made from robust S45C (JIS)/CK45 (DIN) carbon steel
• Heat-treated for strength with HRC 28-32 hardness
• Manganese phosphate surface finish for enhanced wear resistance
• Supplied in a durable plastic case for organized storage and easy transport
Typical Applications:
• Efficient setups for T-Slot clamping
• Industrial machining and manufacturing processes
• Versatile use in various work holding applications
Contents:
Engineers Studs (4 off each): 75, 100, 125, 150, 175 and 200mm long.
Step Blocks (4 off each): 29, 45 and 98mm high.
Step Clamps (2 off each): 64, 100 and 150mm long.
Nuts Extension 4 off Flanged 6 off T- slot 6 off.
Attribute | Value |
---|---|
Brand | Sherwood |
Contents | Engineers Studs: (4) 75mm, (4) 100mm, (4) 125mm, (4) 150mm, (4) 175mm and (4) 200mm long Flanged 6 off Nuts Extension 4 off Step Blocks: (4) 29mm, (4) 45mm (4) 98mm high Step Clamps: (2) 64mm, (2) 100mm (2) 150mm long T- Slot 6 off |
EAN | 5036140494824 |
ECLASS Code | 23140000 |
Material | Non-Alloy Carbon Steel |
MFR Part No. | 4253612 |
Set Size | 58PCE |
System of Measurement | Metric |
Thread Size | M12 |
UNSPSC Code | 23153402 |
Weight | 10kg |