noscriptIndexa 10.0-9.0 ER25 SINGLE ANGLE COLLET 1443480K | Cromwell Tools

Indexa

10.0-9.0 ER25 SINGLE ANGLE COLLET

SKU:

IDX1443480K

MPN:

1443480K

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (11)

    Product Details

    Single angle collets from Indexa. Designed to be incredibly durable.


    Features and Benefits
    • Manufactured from hardened and tempered high alloy steel


    Standards
    • Conform to DIN 6499


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Collet Size

    10 - 9mm

    Diameter

    26mm

    EAN

    5036140079564

    ECLASS Code

    21021101

    Individual or Set

    Individual

    Length

    35mm

    Series

    ER

    System of Measurement

    Metric

    Type

    ER25

    UNSPSC Code

    27112808