£45.58
Ex VAT
£54.70
Inc VAT
Product Details
Product Specification
Product Documents
PSCa
Tru-Loc collets are available for plain shank cutters in two different styles, PSC non-adjustable and PSCa - collets with an adjustable back-stop screw to allow more accurate cutter replacement
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 12mm |
Diameter | 12mm |
EAN | 5036140079236 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 32mm |
Series | PSC |
System of Measurement | Metric |
Type | CK32 |
UNSPSC Code | 27112808 |