£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Type A, for use on all 9/32 - 40 internal spindle angle drills. Made to the highest standard. Can be used with Atlas Copco, Desoutter and Ingersoll Rand angle drills.
Features and Benefits
• Available in multiple sizes to suit your needs
• Class-leading quality
• Type A
• Use to adapt any length of drill bit to your 9/32-40 threaded drill motor
Attribute | Value |
---|---|
Brand | Kobe |
Collet Size | 4mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
MFR Part No. | 2472KB |
Series | 9/32 - 40 |
System of Measurement | Metric |
Type | Type A |
UNSPSC Code | 27112808 |