£37.49
Ex VAT
£44.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 393.14- 16 ER16 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 9.0 - 10.0mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 17mm |
MFR Part No. | 11830932 |
System of Measurement | Metric |
Type | ER16 |
UNSPSC Code | 27112808 |