£93.49
Ex VAT
£112.19
Inc VAT
25 Variations Available
Product Details
Product Specification
Series 393.14- 20 ER20 Collet
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Collet Size | 6mm |
Diameter | 20.8mm |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 31.5mm |
MFR Part No. | 12213250 |
System of Measurement | Metric |
Type | ER20 |
UNSPSC Code | 27112808 |